Zoro Homepage

Adjustable Height 5 lb. Capacity Speaker Stands (Pair)_ Silver

  • Mfr # 3021

  • Zoro # G1711467


product price: $40.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3021
Zoro #
G1711467
UPC #
844660030218
Country of Origin
China

Description

Many small satellite speakers have ports on the back; which are designed to improve the bass response. For best sound response; it is usually recommended to mount these speakers about 1-2 feet away from the wall; to allow the ports to work properly. This speaker floor stand set is designed to let you mount your satellite speakers in an ideal location; away from a wall. The stands are height adjustable from about 26.8" to 43.3"; allowing you to mount the speakers at your ear height when sitting. They can hold speakers weighing up to 5 lbs each. The brackets mount onto speakers with a standard 1/4" x 20 mounting screw or via a keyhole mount. The stand tubes are hollow so that the speaker wires can be hidden within. Support Files: User's Manual (Sep 18; 2017) Dimensions Diagram (Sep 18; 2017)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.