Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpha In-Wall Speaker 10in Carbon Fiber 300W Subwoofer (each)

  • Mfr # 30487

  • Zoro # G1709105


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30487
Zoro #
G1709105
UPC #
889028071830
Country of Origin
China

Description

In-wall speakers are great for everyday listening. They're out of the way and don't take up floor space. This Alpha Series sub features a carbon fiber driver made from materials similar to what is used on Italian sports cars. This extremely durable material is ideal for speaker drivers due to its ability to hold shape under heavy stress. The result is high volume bass extension with minimal distortion caused by irregular oscillations found in other polymer type drivers. Immerse yourself in full-bodied; room-filling bass. With a 300 watt peak power rating; you can run this sub with our Unity series 200-watt Bridgeable Power Amp. The "Wife Acceptance Factor" is increased even more with our paintable grill and easy to use paint guard. The in-wall sub can blend into any home décor or environment. Sound Quality Style Simplicity Sound Quality: Life is too short for speakers that don't sound great! We believe that the whole point of listening to music is to hear it as the artist intended. Our engineers and audio experts have spent countless hours listening to and comparing various speakers until we were satisfied we had found models that fit our demanding standards. Style: While Monoprice believes in function over form; there is nothing wrong with having speakers that look good; too. These reduce clutter by getting your speakers off the floor or bookshelves; and the removable grille can be painted to match your walls; so it virtually disappears from view. Simplicity: Installation is as easy as it can get. Use the included cutout template to mark your wall; make the cut; then using only a screwdriver; secure the speaker to the wall with the easy install mounting tabs. Carbon fiber gives you higher sensitivity; deeper bass; and higher power handling. Carbon fiber woofers are lighter and stiffer than conventional materials used in speaker manufacturing. The speaker cone is more sensitive to power; which means that you get more volume using less power. Additionally; the stiffer material means deeper bass and higher power handling; with significantly less distortion. 150 watts RMS/300 watts peak power handling capacity 10" carbon fiber woofer with rubber surround 33 ~ 230 Hz frequency response Removable and paintable grille Tools Recommended for Installation Stud finder Carpenter's level Marking pen or pencil Drywall cutter 14AWG CL2 in-wall rated speaker wire (SKU 2821) Wire strippers Phillips screwdriver Support Files: User's Manual (Jul 25; 2018)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.