Amber In-Wall Speakers 6.5" 2-way Carbon Fiber w/Ribbon Tweeter (pair)

  • Mfr # 24432

  • Zoro # G1703365


product price:  $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24432
Zoro #
G1703365
UPC #
889028055700
Country of Origin
China

Details

Item
Ceiling Speaker

Description

Discover a level of audio only experienced by those with a "high-end" budget for sound. Feel sound so true you do not hear a sound system; you are simply in the moment. Feel like you are at the concert of your favorite band or like you are in the middle of a scene from a movie with dialog so clear you feel like the actor is speaking to you. Ribbon Tweeter Carbon Fiber Drivers High Frequency Attenuator Magnetic Grille Ribbon Tweeter: A ribbon tweeter requires about 90% less excursion than a typical 1" dome tweeter; making it capable of very high acceleration; which means that it is very responsive to musical nuances with less distortion. Ribbon tweeters have a wide horizontal dispersion and a very tight vertical dispersion; thereby increasing the size of the audio "sweet spot". Carbon Fiber Drivers: Carbon fiber is a very light weight and rigid material; making it ideal for speaker drivers. The light weight ensures that the driver can respond quickly to musical nuances; while the additional rigidity results in improved accuracy and a flatter frequency response. The result is deep; impactful bass; and tight; articulate mids; without a hint of distortion. High Frequency Attenuator: The high-frequency attenuator can reduce high frequencies by 0; -3; or -6 dB. This allows you to fine tune the speaker's high-end response to compensate for a particularly "bright" listening environment. Magnetic Grille: The removable grille attaches to the speaker using powerful magnets to ensure that the powerful bass does not cause rattle. The grille is paintable and features a slim bezel; allowing it to more easily blend into your home's decor. Experience the difference that Amber Series In-Wall and Ceiling Mounted Speakers can make to your listening environment. In-wall speakers are the ideal combination of sound quality and styling. Rather than cluttering the room with large box speakers trailing speaker wires; the speakers are virtually invisible; while filling the room with high fidelity audio. Featuring a removable and paintable grille; this 2-way speaker uses a carbon fiber woofer cone with rubber surround for deep; impactful bass; and a ribbon tweeter for sweeter and smoother high frequencies. Features Tools Recommended for Installation Stud finder Carpenter's level Marking pen or pencil Drywall cutter 14AWG CL2 in-wall rated speaker wire (SKU 2821) Wire strippers Phillips screwdriver Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Aug 9; 2017)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.