
APPLE MFI CERTIFIED LIGHTNING TO USB CHARGE SYNC CABLE, 3FT WHITE
Mfr # 12844
Zoro # G615190568
product price: $10.55
/eaKey Features
Compatibility
Apple - iPhone 6s Plus, 6s, 6 Plus, 6, 5s, 5c, iPad Air 5, iPad Air 2, iPad mini, iPad mini 2, mini 3, iPad 4G, iPod nano 7G, iPod touch 5G
Cable Type
Proprietary/USB
Connector Plating
Gold
MFI
Yes
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12844
Zoro #
G615190568
UPC #
889028008621
Country of Origin
China
Details
Item
Data Transfer Cable
Compatibility
Apple - iPhone 6s Plus, 6s, 6 Plus, 6, 5s, 5c, iPad Air 5, iPad Air 2, iPad mini, iPad mini 2, mini 3, iPad 4G, iPod nano 7G, iPod touch 5G
Cable Type
Proprietary/USB
Connector Plating
Gold
MFI
Yes
Features
Molded
End 1 Connection Type
Lightning - Male
Color
White
Connector on First End Details
1 x Lightning - Male
Connector on Second End Details
1 x USB Type A - Male
Product Line
Select
End 2 Connection Type
USB Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.