Zoro Homepage

Apple MFi Certified USB to Micro USB + USB Type-C + Lightning 3 in 1 C

  • Mfr # 18789

  • Zoro # G1717609


product price: $16.59
/ea

Key Features

Standards
Apple MFi
Product Line
Essential
Connector on First End Details
1 x USB Type A
Connector on Second End Details
1 x USB Type C, Lightning, 1 x Micro USB Type B
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18789
Zoro #
G1717609
UPC #
889028047743
Country of Origin
China

Details

Standards
Apple MFi
Product Line
Essential
Connector on First End Details
1 x USB Type A
Connector on Second End Details
1 x USB Type C, Lightning, 1 x Micro USB Type B
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
EMI Protection, Charging, Flexible
Compatibility
Charging Compatibility: Supports iPhones, Android devices, tablets,, Data Transfer Capability: Supports Syncing with USB Devices
Cable Type
Lightning/Micro-USB/USB/USB-C
MFI
Yes
End 2 Connection Type
USB Type C, Micro USB Type B, Lightning
End 1 Connection Type
USB Type A
Item
Data Transfer Cable

Description

You've got an iPhone®; a Google ChromebookTM with USB-CTM; and a Kindle FireTM; which means keeping track of three different charge/sync cables and having to make sure you pack all three when travelling. No more! Replace your Lightning®; USB-C; and Micro USB cables with this Apple MFi Certified 3-in-1 charge/sync cable from Monoprice! This cable features Lightning; USB-C; and Micro USB connectors for charging all of your mobile devices! Unlike other multiuse cables; which rely on an adapter; this cable features all three connectors permanently attached that can never be lost or misplaced. Why does the best solution seem so obvious after the fact? USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. Apple®; iPhone®; and Lightning® are trademarks of Apple Inc.; registered in the U.S. and other countries. GoogleTM and ChromebookTM are trademarks of Google Inc. KindleTM; Kindle FireTM; and AmazonTM are trademarks of Amazon.com; Inc. or its affiliates. Updated Aug 2; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.