Zoro Homepage

Aria Ceiling Speakers 8-inch Polypropylene 2-Way (pair)

  • Mfr # 18588

  • Zoro # G1708694


product price: $68.35
/ea

Key Features

Watt (RMS)
50 W
Frequency Response
48 Hz to 20 kHz
Type
Ceiling Speaker
Impedance (Ohms)
8 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18588
Zoro #
G1708694
UPC #
889028046081
Country of Origin
China

Details

Item
Ceiling Speaker
Watt (RMS)
50 W
Frequency Response
48 Hz to 20 kHz
Type
Ceiling Speaker
Impedance (Ohms)
8 ohm

Description

Enjoy our most affordable in-wall/ceiling speakers. These speakers feature high quality components without the extras you may not need with most modern AVRs. "Who cares how much they cost?" If they do not sound good; you are throwing your money away. Use a pair as your primary music speakers or as additional channels of a surround in a Dolby Atmos® theater system. The Aria Series 2-way in-wall/ceiling speakers utilize high excursion polypropylene woofers and soft dome tweeters. This provides great flexibility in terms of configuration and makes them suitable for different types of audio tastes. From relaxing background music to high-impact 7-channel home theater systems; these speakers sound smooth; yet pack the punch needed for today's highly processed audio tracks. High quality components and rigorously tested design deliver exceptional value and performance. Simple to install and paintable to match the existing wall color; Aria Series speakers are an ideal way to add high-quality sound to a room without taking up any additional space or breaking the bank. Features: 8" polypropylene cone woofer 0.5" PEI dome tweeter 48 Hz ~ 20 kHz frequency response 8-ohms nominal impedance 50 watts (RMS)/100 watts (Peak) maximum input power Removable and paintable grille Support Files: User's Manual (Nov 30; 2016) Whole Home Sales Sheet (Apr 24; 2017) Dolby®; Dolby Atmos®; and the double-D symbol are registered trademarks of Dolby Laboratories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.