Zoro Homepage

AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C

  • Mfr # 38302

  • Zoro # G1715624


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38302
Zoro #
G1715624
UPC #
889028124536
Country of Origin
China

Description

Monoprice AtlasFlexTM - the strongest cable you will ever need. Monoprice AtlasFlexTM cables are built to outlast and outperform every cable that's come before. Each cable is fitted with reinforced; robust aluminum connectors to withstand any and all bends; drops; pulls; and mishaps. The long flexible strain reliefs are designed to last; flexible enough to bend and turn under stress and long enough to handle odd angles. The colorful nylon-braided cables are internally reinforced with Kevlar® to withstand more than 50;000 bends; twists; and turns. Monoprice AtlasFlex - the strongest cable you will ever need. Apple® MFi Certified High-Strength Aluminum Connectors Resilient and Flexible Strain Reliefs Nylon and Kevlar® Reinforced Cable Apple® MFi Certified: Apple® MFi Certified means that this cable has been thoroughly tested and is guaranteed to be 100% compatible with your Apple iOS® devices with Lightning® connector. High-Strength Aluminum Connectors: Designed to withstand forces up to 30 lbf (130N); these aluminum connectors were engineered to defy the rigors of odd bends and strains. It will take a force greater than 130N to get these connectors to even begin to bend. Resilient and Flexible Strain Reliefs: Built with repeated use in mind; these cables have longer and more flexible strain reliefs than traditional cables to ensure that the point where the cable meets the connector does not fail. Nylon and Kevlar® Reinforced Cable: Tested to last over 50;000 bends; the nylon-wrapped; Kevlar-reinforced cable allows for heavy use without any connection issues or failures. Despite twists; tweaks; or turns; these cables will never let up. AtlasFlexTM is a trademark of Monoprice Inc. DuPontTM and Kevlar® are trademarks or registered trademarks of E.I. du Pont de Nemours and Company or its affiliates. Apple®; iPhone®; iPad®; iPod®; Lightning®; and the MFi logo are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Oct 7; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.