Zoro Homepage

AtlasFlex Series Durable USB 3.2 Gen 2 Type-C Data & Power Kevlar Rein

  • Mfr # 39630

  • Zoro # G1717374


product price: $32.99
/ea

Key Features

Cable Type
USB/USB-C
Product Material
Nylon
Color
Black
Data Transfer Speed
10-Gbit/s
Product Line
AtlasFlex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39630
Zoro #
G1717374
UPC #
889028138120
Country of Origin
China

Details

Cable Type
USB/USB-C
Product Material
Nylon
Color
Black
Data Transfer Speed
10-Gbit/s
Product Line
AtlasFlex
Item
Data Transfer Cable
Features
Strain Relief, Durable, Braided

Description

Monoprice AtlasFlexTM cables are built to outlast and outperform every cable that's come before. Eachcable is fitted with reinforced; robust aluminum connectors to withstand any and all bends; drops; pulls; and mishaps. The long flexible strain reliefs are designed to last; flexible enough to bend and turn under stress; and long enough to handle odd angles. The colorful nylon-braided cables are internally reinforced with Kevlar® to withstand more than 50;000 bends; twists; and turns. Monoprice AtlasFlex - the strongest cable you will ever need! Power and Speed High-Strength Aluminum Connectors Resilient and Flexible Strain Reliefs Nylon and Kevlar® Reinforced Cable Power and Speed: Built to comply with the USB 3.2 Gen 2 standard; these cables offer support for up to 100 watts/5 amps of Power Deliver (PD); allowing them to charge mobile devices and laptops. They also support up to 10Gbps of bandwidth for SuperSpeed data transfers; with support for 4K video. High-Strength Aluminum Connectors: Designed to withstand forces up to 30 lbf (130N); these aluminum connectors were engineered to defy the rigors of odd bends and strains. Resilient and Flexible Strain Reliefs: Built with repeated use in mind; these cables have longer and more flexible strain reliefs than traditional cables to ensure that the point where the cable meets the connector does not fail. Nylon and Kevlar® Reinforced Cable: Tested to withstand over 50;000 bends; the nylon-wrapped; Kevlar® reinforced cable allows for heavy use without any connection issues or failures. Despite twists; tweaks; or turns; these cables will never let up. AtlasFlexTM is a trademark of Monoprice Inc. DuPontTM and Kevlar® are trademarks or registered trademarks of E.I. du Pont de Nemours and Company or its affiliates. USB Type-C® and USB-C® are trademarks of USB Implementers Forum; Inc. Updated Dec 17; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.