
Audio Cable, 3.5mm Jack, 6 In
Mfr # 667
Zoro # G5212846
product price: $2.79
/eaKey Features
Cable Type
3.5 mm Audio
Cable Length
6"
Color
Black
Number of Ports
3
Features
Booted, Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667
Zoro #
G5212846
UPC #
710348832835
Country of Origin
China
Dimensions
Cable Length
6"
Length
6"
Details
Cable Type
3.5 mm Audio
Color
Black
Number of Ports
3
Features
Booted, Molded
Connection B
2 x Mini-phone Stereo Audio - Female
Connection A
1 x Mini-phone Stereo Audio - Male
Item
Audio Splitter
Connector Type
Male
Product Type
Audio Splitter
End 2 Number of Connections
2
End 2 Connection Type
3.5 mm Stereo Female
Total Number of Adapters
1
End 1 Connection Type
3.5 mm Stereo Male
End 1 Number of Connections
1
Cable Characteristic
Splitter Cable
Device Supported
Headphone, Audio Device, Cellular Phone, MP3 Player
Description
Audio Splitter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 2, Color Black, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Product Type Audio Splitter, Features 6 in Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.