Zoro Homepage

Audio Cable, 3.5mm, M/F, 25 Ft

  • Mfr # 650

  • Zoro # G7577902


product price: $5.09
/ea

Key Features

Cable Type
Stereo Audio
Jacket Material
PVC
Color
Black
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Female
For Use With
Portable Audio Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650
Zoro #
G7577902
UPC #
844660006503
Country of Origin
China

Dimensions

Length
25 ft
Overall Length
25 ft
Cable Length
25 ft

Details

Cable Type
Stereo Audio
Jacket Material
PVC
Color
Black
Item
Audio Cable
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Female
For Use With
Portable Audio Devices
Features
Strain Relief
End 2 Number of Connections
1
Cable Color
Black
End 1 Connection Type
3.5 mm Stereo Male
NEC Article and Type
Not Rated
End 2 Connection Type
3.5 mm Stereo Female
End 1 Number of Connections
1
Connector Gender on First End
Male
Connection A
1 x 3.5mm Stereo - Male
Connector Gender on Second End
Female
Connection B
1 x 3.5mm Stereo - Female

Description

Audio Extension Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type Not Applicable, For Use With Portable Audio Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Features Strain Relief Boots, NEC Article and Type Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.