Zoro Homepage

Audio Cable, 3.5mm, M/F, 6 Ft

  • Mfr # 648

  • Zoro # G7448384


product price: $3.85
/ea

Key Features

Cable Type
Stereo Audio
Cable Length
6 ft
Jacket Material
PVC
Color
Black
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648
Zoro #
G7448384
UPC #
00844660006480
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft
Overall Length
6 ft

Details

Cable Type
Stereo Audio
Jacket Material
PVC
Color
Black
For Use With
Portable Audio Devices
Item
Audio Extension Cable
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Female
Features
Strain Relief Boots
End 1 Number of Connections
1
End 1 Connection Type
3.5 mm Stereo Male
Cable Color
Black
End 2 Connection Type
3.5 mm Stereo Female
End 2 Number of Connections
1
NEC Article and Type
Not Rated

Description

Audio Extension Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, For Use With Portable Audio Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Features Strain Relief Boots, NEC Article and Type Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.