Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Audio Cable, 3.5mm, M/M, 3 Ft, Mobile 9296

Audio Cable, 3.5mm, M/M, 3 Ft, Mobile (Discontinued)

  • Mfr # 9296
  • Zoro # G0100689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9296
Zoro #
G0100689
UPC #
710348870660
Country of Origin
Multiple

Dimensions

Length
3 ft.

Details

Cable Type
Stereo Audio
Jacket Material
PVC
For Use With
Mobile Devices
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
Color
White
Features
Gold-Plated Connectors Thin Enough to Fit Most Protective Cases
Item
Audio Cable

Description

Audio Cable, For Use With Mobile Devices, Jacket Material PVC, Features Gold-Plated Connectors Thin Enough to Fit Most Protective Cases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.