Zoro Homepage

Audio Cable, 3.5mm, M/M, 50 Ft

  • Mfr # 647

  • Zoro # G7545605


product price: $5.15
/ea

Key Features

Cable Type
Mini-phone
Cable Length
50 ft
Jacket Material
PVC
Color
Black
For Use With
Headphones, Mobile Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647
Zoro #
G7545605
UPC #
00844660006473
Country of Origin
China

Dimensions

Cable Length
50 ft
Length
50 ft
Overall Length
50 ft

Details

Cable Type
Mini-phone
Jacket Material
PVC
Color
Black
For Use With
Headphones, Mobile Devices
Item
Audio Cable
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
Features
This Cable Features A Male 3.5mm Stereo (TRS) Plug On Each End, With Molded Connector Housings And Strain Relief Boots, The Cable Is Ideal For Connecting A Stereo Audio Output, Such As An Mp3 Player Or Phone, To A Stereo Audio Input, Such As The Auxiliary Input On A Car Stereo System
End 2 Number of Connections
1
End 1 Connection Type
3.5 mm Stereo TRS Male
NEC Article and Type
Not Rated
End 2 Connection Type
3.5 mm Stereo TRS Male
End 1 Number of Connections
1
Cable Color
Black
Connection A
1 x Mini-phone Stereo Audio - Male
Device Supported
Audio Device
Conductor Material
Copper
Connection B
1 x Mini-phone Stereo Audio - Male

Description

Audio Cable, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type Not Applicable, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Type 3.5 mm Stereo TRS Male, End 2 Connection Type 3.5 mm Stereo TRS Male, NEC Article and Type Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.