Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Audio Cable for Ipad, Smartphones, 1 ft. 601030

Audio Cable for Ipad, Smartphones, 1 ft. (Discontinued)

  • Mfr # 601030
  • Zoro # G8811735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601030
Zoro #
G8811735
UPC #
757901804021
Country of Origin
China

Dimensions

Cable Length
1 ft
Length
1 ft.

Details

Cable Type
Audio Cable
Item
Audio Cable for Ipad,Smartphones,1 ft.
For Use With
Ipad and Smartphones
Connector Type
Input: TRRS(M) to 1/8" TS(F); Output: 1/8" TRS(F)
Product Type
Audio Cable
Compatibility
Apple iPod Touch 3rd Generation, Apple iPhone 3GS, Apple iPad mini, Samsung Galaxy S version 3, Samsung Galaxy Note version 2

Description

Audio cable for iPad & smartphones (TRRS male to 1/8" TS female input & 1/8" TRS female output) - 1 Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.