Zoro Homepage

A/V Cable, 2 RCA M/M, 12ft

  • Mfr # 2865

  • Zoro # G4473524


product price: $9.69
/ea

Key Features

Cable Type
Heavy-Duty, Stereo Audio
Cable Length
12 ft
Jacket Material
PVC
Color
Black
Conductor Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2865
Zoro #
G4473524
UPC #
844660028659
Country of Origin
China

Dimensions

Cable Length
12 ft
Conductor Size
22 AWG
Length
12 ft
Overall Length
12 ft

Details

Cable Type
Heavy-Duty, Stereo Audio
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Dual Shielded, Copper Braiding
Wire Gauge
22 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Shielded
Connector Type
2-RCA Male/2-RCA Male
Features
Color-Coded Rubber Rings
Item
RCA Audio Cable
For Use With
Audio Signal, Video Signal
Shielded / Unshielded
Shielded
End 2 Connection Type
RCA Male
Maximum Impedance
75 ohm
End 1 Number of Connections
1
Cable Color
Black
Shielding Material
Copper
End 2 Connection Finish
Gold-Plated
End 2 Number of Connections
1
Coaxial Cable Type
RG-59
Shielded
Shielded
Total Number of Cables
1
NEC Article and Type
Not Rated
End 1 Connection Finish
Gold-Plated
End 1 Connection Type
RCA Male
Conductor Gauge
22 AWG

Description

RCA Audio Cable, Cable Color Black, Overall Length 12 ft, Coaxial Cable Type RG-59, Conductor Gauge 22 AWG, For Use With Audio Signal, Video Signal, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.