Zoro Homepage

A/V Cable, 2 RCA M/M, 25ft

  • Mfr # 2866

  • Zoro # G4467933


product price: $15.95
/ea

Key Features

Cable Type
Coaxial
Cable Length
25 ft
Jacket Material
PVC
Color
Black
Conductor Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2866
Zoro #
G4467933
UPC #
844660028666
Country of Origin
China

Dimensions

Cable Length
25 ft
Conductor Size
22 AWG
Length
25 ft
Overall Length
25 ft

Details

Cable Type
Coaxial
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Dual Shielded, Copper Braiding
Wire Gauge
22 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Yes
Connector Type
2-RCA Male/2-RCA Male
Features
Color-Coded Rubber Rings
Item
Audio Cable
For Use With
Audio Signal, Video Signal
Shielded / Unshielded
Shielded
Maximum Impedance
75 ohm
End 2 Number of Connections
1
End 2 Connection Finish
Gold-Plated
Shielding Material
Copper
End 1 Number of Connections
1
Coaxial Cable Type
RG-59
Cable Color
Black
Conductor Gauge
22 AWG
End 1 Connection Finish
Gold-Plated
NEC Article and Type
Not Rated
Total Number of Cables
1
Shielded
Shielded
End 1 Connection Type
RCA Male
End 2 Connection Type
RCA Male
Connection A
2 x RCA Audio - Male
Device Supported
Audio Device
Product Line
Premium
Connection B
1 x RCA Audio - Male

Description

RCA Audio Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type RG-59, Conductor Gauge 22 AWG, For Use With Audio Signal, Video Signal, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.