Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V Cable, 3.5mm M/M cable, Black, 25ft

  • Mfr # 5581

  • Zoro # G4468563


product price: $11.45
/ea

Key Features

Cable Type
Heavy-Duty, Stereo Audio
Jacket Material
PVC
Color
Black
Conductor Size
22 AWG
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5581
Zoro #
G4468563
UPC #
844660055815
Country of Origin
China

Dimensions

Conductor Size
22 AWG
Length
25 ft
Overall Length
25 ft

Details

Cable Type
Heavy-Duty, Stereo Audio
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Dual Shielded, Copper Braiding
Wire Gauge
22 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Shielded
For Use With
Headphones, Mobile Devices
Connector Type
3.5mm Stereo Male/3.5mm Stereo Male
Features
Suited for Permanent Connections
Item
Audio Cable
Shielded / Unshielded
Shielded
Cable Color
Black
End 2 Connection Finish
Gold-Plated
End 1 Number of Connections
1
End 2 Connection Type
3.5 mm Stereo Male
Conductor Gauge
22 AWG
End 1 Connection Type
3.5 mm Stereo Male
Total Number of Cables
1
Shielded
Shielded
End 2 Number of Connections
1
NEC Article and Type
Not Rated
Shielding Material
Copper
End 1 Connection Finish
Gold-Plated
Maximum Impedance
75 ohm

Description

Audio Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.