Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V Cable, 3.5mm M/M cable, Black, 35ft

  • Mfr # 5582

  • Zoro # G4468572


product price: $15.39
/ea

Key Features

Cable Type
Coaxial
Cable Length
35 ft
Jacket Material
PVC
Color
Black
Conductor Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5582
Zoro #
G4468572
UPC #
844660055822
Country of Origin
China

Dimensions

Cable Length
35 ft
Conductor Size
22 AWG
Length
35 ft
Overall Length
35 ft

Details

Cable Type
Coaxial
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Dual Shielded, Copper Braiding
Wire Gauge
22 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Shielded
Item
Audio Cable
Connector Type
3.5mm Stereo Male/3.5mm Stereo Male
Features
Suited for Permanent Connections
For Use With
Headphones, Mobile Devices
Shielded / Unshielded
Shielded
Conductor Gauge
22 AWG
End 2 Connection Finish
Gold-Plated
NEC Article and Type
Not Rated
End 1 Connection Type
3.5 mm Stereo Male
Maximum Impedance
75 ohm
End 1 Connection Finish
Gold-Plated
End 1 Number of Connections
1
End 2 Connection Type
3.5 mm Stereo Male
Shielded
Shielded
Shielding Material
Copper
Total Number of Cables
1
Cable Color
Black
End 2 Number of Connections
1
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Product Line
Premium
Device Supported
Audio Device, Cellular Phone, Headphone

Description

Audio Cable, Cable Color Black, Overall Length 35 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.