Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft

  • Mfr # 5596

  • Zoro # G4473411


product price: $6.45
/ea

Key Features

Cable Type
Coaxial
Cable Length
1.50 ft
Jacket Material
PVC
Color
Black
Conductor Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5596
Zoro #
G4473411
UPC #
710348848713
Country of Origin
China

Dimensions

Cable Length
1.50 ft
Conductor Size
22 AWG
Length
1.5 ft
Overall Length
1.5 ft

Details

Cable Type
Coaxial
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Dual Shielded, Copper Braiding
Wire Gauge
22 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Shielded
Connector Type
3.5mm Stereo Male/2-RCA Male
Features
Suited for Permanent Connections
Item
Audio Cable
For Use With
Amplifier, Headphones, Mobile Devices
Shielded / Unshielded
Shielded
Shielded
Shielded
Maximum Impedance
75 ohm
End 2 Number of Connections
2
NEC Article and Type
Not Rated
End 1 Connection Finish
Gold-Plated
End 2 Connection Finish
Gold-Plated
Shielding Material
Copper
End 2 Connection Type
RCA Male
End 1 Connection Type
3.5 mm Stereo Male
Conductor Gauge
22 AWG
Cable Color
Black
Total Number of Cables
1
End 1 Number of Connections
1
Device Supported
Audio Amplifier, A/V Receiver, Cellular Phone, Headphone, Audio Device
Connection B
2 x RCA Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male

Description

Audio Adapter Cable, Cable Color Black, Overall Length 1.5 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Amplifier, Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 2, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type RCA Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.