Zoro Homepage

A/V Cable, 3.5mm(M)/2 RCA(M), 3ft

  • Mfr # 5597

  • Zoro # G4473427


product price: $5.15
/ea

Key Features

Cable Type
Mini-phone/RCA
Cable Length
3 ft
Jacket Material
PVC
Color
Black
Conductor Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5597
Zoro #
G4473427
UPC #
844660055976
Country of Origin
China

Dimensions

Cable Length
3 ft
Conductor Size
22 AWG
Length
3 ft
Overall Length
3 ft

Details

Cable Type
Mini-phone/RCA
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Dual Shielded, Copper Braiding
Wire Gauge
22 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Yes
Connector Type
3.5mm Stereo Male/2-RCA Male
Item
Audio Cable
For Use With
Amplifier, Headphones, Mobile Devices
Features
Molded
Shielded / Unshielded
Shielded
Cable Color
Black
End 1 Number of Connections
1
Maximum Impedance
75 ohm
Conductor Gauge
22 AWG
Shielding Material
Copper
End 2 Connection Finish
Gold-Plated
Shielded
Shielded
End 2 Connection Type
RCA Male
End 2 Number of Connections
2
End 1 Connection Finish
Gold-Plated
End 1 Connection Type
3.5 mm Stereo Male
Total Number of Cables
1
NEC Article and Type
Not Rated
Cable Characteristic
Patch Cable
Product Line
Premium
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
2 x RCA Stereo Audio - Male
Device Supported
Receiver, Audio Amplifier, Headphone, Notebook, Audio Device, Cellular Phone

Description

Audio Adapter Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Amplifier, Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 2, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type RCA Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.