Zoro Homepage

A/V Cable, 3.5mm(M)/2 RCA(M), 6ft

  • Mfr # 5598

  • Zoro # G4468502


product price: $7.15
/ea

Key Features

Cable Type
Coaxial
Cable Length
6 ft
Jacket Material
PVC
Color
Black
Conductor Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5598
Zoro #
G4468502
UPC #
844660055983
Country of Origin
China

Dimensions

Cable Length
6 ft
Conductor Size
22 AWG
Length
6 ft
Overall Length
6 ft

Details

Cable Type
Coaxial
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Dual Shielded, Copper Braiding
Wire Gauge
22 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Yes
Connector Type
3.5mm Stereo Male/2-RCA Male
Features
Suited for Permanent Connections
Item
Audio Adapter Cable
For Use With
Amplifier, Headphones, Mobile Devices
Shielded / Unshielded
Shielded
End 2 Connection Finish
Gold-Plated
End 1 Connection Finish
Gold-Plated
Cable Color
Black
Maximum Impedance
75 ohm
Shielding Material
Copper
End 1 Number of Connections
1
End 2 Connection Type
RCA Male
End 1 Connection Type
3.5 mm Stereo Male
Total Number of Cables
1
Shielded
Shielded
Conductor Gauge
22 AWG
End 2 Number of Connections
2
NEC Article and Type
Not Rated
Device Supported
Audio Amplifier, Cellular Phone, Headphone, A/V Receiver, Audio Device
Connection B
2 x RCA Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male

Description

Audio Adapter Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Amplifier, Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 2, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type RCA Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.