Zoro Homepage

A/V Cable, Optical Toslink, 50ft

  • Mfr # 2669

  • Zoro # G4471363


product price: $19.35
/ea

Key Features

Cable Type
S/PDIF
Cable Length
50 ft
Jacket Material
PVC
Color
Black
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2669
Zoro #
G4471363
UPC #
844660026693
Country of Origin
China

Dimensions

Cable Length
50 ft
Length
50 ft
Overall Length
50 ft

Details

Cable Type
S/PDIF
Jacket Material
PVC
Color
Black
Features
Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots
Connector Type
Toslink Male/Toslink Male
For Use With
Audio-Visual Equipment
Item
Toslink Audio Cable
NEC Article and Type
Not Rated
Cable Color
Black
End 2 Connection Finish
Gold-Plated
End 2 Number of Connections
1
End 1 Connection Finish
Gold-Plated
End 1 Number of Connections
1

Description

Toslink Audio Cable, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type Not Applicable, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots, NEC Article and Type Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.