Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft

  • Mfr # 2681

  • Zoro # G4467994


product price: $8.79
/ea

Key Features

Cable Type
RG-6/U
Cable Length
3 ft
Jacket Material
PVC
Color
Black
Conductor Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681
Zoro #
G4467994
UPC #
844660026815
Country of Origin
China

Dimensions

Cable Length
3 ft
Conductor Size
18 AWG
Length
3 ft
Overall Length
3 ft

Details

Cable Type
RG-6/U
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Dual Shielded, Copper Braiding
Wire Gauge
18 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Double Shielded with Copper Braiding
Standards
CL2
For Use With
Subwoofer
Connector Type
RCA Male/RCA Male
Features
Gold-Plated Connectors, High-Quality
Item
Audio/Video Cable
Shielded / Unshielded
Shielded
Jacket Type
CL2
Conductor Gauge
18 AWG
End 2 Number of Connections
1
Total Number of Cables
1
Fire Rating
Commercial
End 2 Connection Finish
Gold-Plated
End 2 Connection Type
RCA Male
Maximum Impedance
75 ohm
NEC Article and Type
Not Rated
End 1 Connection Finish
Gold-Plated
Shielded
Shielded
Maximum Capacitance
22 pF/ft
Shielding Material
Copper
End 1 Connection Type
RCA Male
Cable Color
Black
End 1 Number of Connections
1
Coaxial Cable Type
RG-6/U

Description

Audio/Video Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Maximum Capacitance 22 pF/ft, Standards CL2, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.