Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V Cable, RCA Coaxial M/M, CL2 rated, 50ft

  • Mfr # 2684

  • Zoro # G4473357


product price: $28.15
/ea

Key Features

Cable Type
Coaxial
Cable Length
50 ft
Jacket Material
PVC
Color
Black
Conductor Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2684
Zoro #
G4473357
UPC #
844660026846
Country of Origin
China

Dimensions

Cable Length
50 ft
Conductor Size
18 AWG
Length
50 ft
Overall Length
50 ft

Details

Cable Type
Coaxial
Jacket Material
PVC
Color
Black
Conductor Material
Oxygen-free Copper (OFC)
Shielding Type
Dual Shielded, Copper Braiding
Wire Gauge
18 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Yes
Standards
CL2
Item
A/V Cable
Connector Type
RCA Male/RCA Male
Features
Molded
For Use With
Subwoofer
Shielded / Unshielded
Shielded
Material
Rubber - Housing
Jacket Type
CL2
Coaxial Cable Type
RG-6/U
Total Number of Cables
1
Shielding Material
Copper
Shielded
Shielded
End 1 Number of Connections
1
Fire Rating
Commercial
Maximum Capacitance
22 pF/ft
End 2 Number of Connections
1
End 2 Connection Type
RCA Male
End 1 Connection Finish
Gold-Plated
End 2 Connection Finish
Gold-Plated
Cable Color
Black
Maximum Impedance
75 ohm
End 1 Connection Type
RCA Male
Conductor Gauge
18 AWG
NEC Article and Type
Not Rated
Device Supported
Audio/Video Device
Connection A
1 x RCA Audio/Video - Male
Connection B
1 x RCA Audio/Video - Male

Description

Audio/Video Cable, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Maximum Capacitance 22 pF/ft, Standards CL2, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.