Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V Cable, RCA Coaxial M/M, CL2 rated, 6ft

  • Mfr # 2680

  • Zoro # G4473481


product price: $8.73
/ea

Key Features

Cable Type
Coaxial
Cable Length
6 ft
Jacket Material
PVC
Color
Black
Conductor Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2680
Zoro #
G4473481
UPC #
646791349388
Country of Origin
China

Dimensions

Cable Length
6 ft
Conductor Size
18 AWG
Length
6 ft
Overall Length
6 ft

Details

Cable Type
Coaxial
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Dual Shielded, Copper Braiding
Wire Gauge
18 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Yes
Standards
CL2
Features
Gold-Plated Connectors, High-Quality
Item
A/V Cable
Connector Type
RCA Male/RCA Male
For Use With
Subwoofer
Shielded / Unshielded
Shielded
Jacket Type
CL2
Conductor Gauge
18 AWG
End 1 Connection Type
RCA Male
Jacket Color
Black
Total Number of Cables
1
NEC Article and Type
Not Rated
Coaxial Cable Type
RG-6/U
End 1 Number of Connections
1
Maximum Capacitance
22 pF/ft
End 2 Number of Connections
1
End 1 Connection Finish
Gold-Plated
Shielded
Shielded
End 2 Connection Type
RCA Male
Shielding Material
Copper
End 2 Connection Finish
Gold-Plated
Cable Color
Black
Fire Rating
Commercial
Maximum Impedance
75 ohm
Device Supported
Subwoofer, Audio Device, Video Device
Connection B
1 x RCA Digital Audio/Video - Male
Connection A
1 x RCA Digital Audio/Video - Male

Description

Audio/Video Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Jacket Color Black, Maximum Capacitance 22 pF/ft, Standards CL2, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.