Zoro Homepage
This item is Discontinued.
Monoprice A/V Cable, Toslink/Mini Toslink M/M, 3ft 1556

A/V Cable, Toslink/Mini Toslink M/M, 3ft (Discontinued)

  • Mfr # 1556
  • Zoro # G4471311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1556
Zoro #
G4471311
UPC #
844660015567
Country of Origin
Multiple

Dimensions

Cable Length
3 ft
Length
3 ft
Overall Length
3 ft

Details

Cable Type
S/PDIF
Jacket Material
PVC
Color
Black
Features
Plastic Tip Protectors
Connector Type
Toslink Male/Mini Toslink Male
For Use With
Digital Optical Audio Equipment
Item
Toslink Audio Adapter Cable
Cable Color
Black

Description

Toslink Audio Adapter Cable, Cable Color Black, Overall Length 3 ft, For Use With Digital Optical Audio Equipment, Jacket Material PVC, Features Plastic Tip Protectors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.