
A/V Cable, Toslink/Mini Toslink M/M, 6ft
Mfr # 1557
Zoro # G4471327
product price: $3.79
/eaKey Features
Cable Type
Toslink
Cable Length
6 ft
Jacket Material
PVC
Color
Black
Connector Type
Toslink Male/Mini Toslink Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1557
Zoro #
G4471327
UPC #
00844660015574
Country of Origin
China
Dimensions
Cable Length
6 ft
Length
6 ft
Overall Length
6 ft
Cable Diameter
0.2 in
Details
Cable Type
Toslink
Jacket Material
PVC
Color
Black
Connector Type
Toslink Male/Mini Toslink Male
Item
Audio Cable
Features
Molded, Booted
For Use With
Portable Audio Devices
End 2 Connection Finish
Gold-Plated
NEC Article and Type
Not Rated
End 2 Connection Type
Mini Toslink Male
End 1 Connection Finish
Gold-Plated
End 1 Number of Connections
1
End 2 Number of Connections
1
Cable Color
Black
Connector Plating
Gold
Connection B
1 x Mini-Toslink Digital Audio - Male
Device Supported
Audio Device
Connection A
1 x Toslink Digital Audio - Male
Conductor Material
Copper
Description
Toslink Audio Adapter Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, For Use With Portable Audio Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 2 Connection Type Mini Toslink Male, Cable Diameter 0.2 in, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.