
A/V Cable, Ultra Slim SVGA M/F, 15Ft
Mfr # 6372
Zoro # G4400977
product price: $8.65
/eaKey Features
Cable Length
15 ft
Color
Black
Cable Type
VGA
Features
Ferrite Bead
Connector Type
SVGA Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6372
Zoro #
G4400977
UPC #
844660063728
Country of Origin
China
Dimensions
Cable Length
15 ft
Overall Length
15 ft
Details
Item
Video Cable
Color
Black
Cable Type
VGA
Features
Ferrite Bead
Connector Type
SVGA Cable
Standards
Yes
Gauge
30 to 32AWG
For Use With
Computer Monitors
Shielded
Unshielded
End 1 Number of Connections
1
Conductor Finish
Gold-Plated
Cable Color
Black
End 2 Connection Type
VGA Male
End 2 Number of Connections
1
End 1 Connection Type
VGA Female
Conductor Gauge
30 AWG, 32 AWG
Connection A
1 x 15-pin HD-15 - Male
Device Supported
Monitor, Video Device
Connection B
1 x 15-pin HD-15 - Female
Finish
Gold
Conductor Material
Copper
Description
Video Cable, SVGA Cable, Cable Length 15 ft, Gauge 30 to 32AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.