
A/V Cable, Ultra Slim SVGA M/M, 50Ft
Mfr # 6365
Zoro # G4398861
product price: $19.29
/eaKey Features
Cable Length
50 ft
Color
Black
Cable Type
VGA
Features
Corrosion-free, Stranded, Smooth
Connector Type
SVGA Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6365
Zoro #
G4398861
UPC #
844660063650
Country of Origin
China
Dimensions
Cable Length
50 ft
Overall Length
50 ft
Details
Item
Video Cable
Color
Black
Cable Type
VGA
Features
Corrosion-free, Stranded, Smooth
Connector Type
SVGA Cable
Gauge
30/32 AWG
Standards
Yes
For Use With
Computer Monitors
Shielded
Unshielded
End 1 Number of Connections
1
End 2 Number of Connections
1
End 1 Connection Type
VGA Male
Cable Color
Black
Conductor Finish
Gold-Plated
Conductor Gauge
30 AWG, 32 AWG
End 2 Connection Type
VGA Male
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Finish
Gold
Device Supported
Computer, Video Device, Monitor
Description
Video Cable, SVGA Cable, Cable Length 50 ft, Gauge 30 to 32AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.