Zoro Homepage

A/V Cable, Ultra Slim SVGA M/M, 6Ft

  • Mfr # 6360

  • Zoro # G4398904


product price: $7.29
/ea

Key Features

Cable Length
6 ft
Color
Black
Connector Type
SVGA Cable
Standards
Yes
Gauge
30/32 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6360
Zoro #
G4398904
UPC #
844660063605
Country of Origin
China

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
Video/Data Transfer Cable
Color
Black
Connector Type
SVGA Cable
Standards
Yes
Gauge
30/32 AWG
For Use With
Computer Monitors
Shielded
Unshielded
Cable Color
Black
End 1 Connection Type
VGA Male
Conductor Finish
Gold-Plated
End 2 Number of Connections
1
Conductor Gauge
30 AWG, 32 AWG
End 2 Connection Type
VGA Male
End 1 Number of Connections
1
Boot Type
Slim
Connector Gender on First End
Male
Cable Type
SVGA/VGA
Connection A
1 x SVGA - Male
Connector Gender on Second End
Male
Features
EMI Protection, Corrosion Resistant, Stranded, Corrosion-free
Connection B
1 x VGA - Male
Device Supported
Monitor
Finish
Gold

Description

Video Cable, SVGA Cable, Cable Length 6 ft, Gauge 30 to 32AWG, Color Black, Standards Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.