Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V RCA - RG6/U 75OHM 25FT

  • Mfr # 2683

  • Zoro # G915718752


product price: $21.19
/ea

Key Features

Connection B
1 x RCA Audio/Video - Male
Device Supported
Audio/Video Device
Features
Molded
Cable Length
25 ft
Connection A
1 x RCA Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2683
Zoro #
G915718752
UPC #
844660026839
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Connection B
1 x RCA Audio/Video - Male
Device Supported
Audio/Video Device
Features
Molded
Connection A
1 x RCA Audio/Video - Male
Item
A/V Cable
Conductor Material
Oxygen-free Copper (OFC)
Jacket Type
CL2
Cable Type
Coaxial
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.