
A/V Splitter, HDMI M/Fx2
Mfr # 2522
Zoro # G4467863
product price: $10.99
/eaKey Features
Cable Type
HDMI
Connection A
HDMI Male
Connection B
(2) HDMI Females
Number of Ports
3
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2522
Zoro #
G4467863
UPC #
844660025221
Country of Origin
China
Details
Item
HDMI Splitter
Cable Type
HDMI
Connection A
HDMI Male
Connection B
(2) HDMI Females
Number of Ports
3
Color
Black
Features
8 in Long Cable
Sub-Category
HDMI
Product Type
Audio/Video Splitter
End 1 Number of Connections
1
Total Number of Adapters
1
End 1 Connection Finish
Gold-Plated
Resistance Properties
Corrosion Resistant
End 2 Connection Finish
Gold-Plated
End 1 Connection Type
HDMI Male
End 2 Connection Type
HDMI Female
End 2 Number of Connections
2
Description
HDMI Splitter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 2, Color Black, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Female, Product Type Audio/Video Splitter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features 8 in Long Cable, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.