Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V Wallplate, 3-Gang, 7.1 Stereo, White

  • Mfr # 6907

  • Zoro # G4470891


product price: $27.89
/ea

Key Features

Color
White
Number of Gangs
3
Length
6.5 in
Number of Ports
16
Cable Type
3-Gang, 7.1 Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6907
Zoro #
G4470891
UPC #
844660069072
Country of Origin
China

Dimensions

Length
6.5 in
Width
4.5 in
Depth
1.56 in
Length (Straight Wireway)
6.5 in
Overall Width
4 1/2 in
Overall Depth
1 in

Details

Item
Audio/Video Wall Plate
Color
White
Number of Gangs
3
Number of Ports
16
Cable Type
3-Gang, 7.1 Stereo
Material
Not Applicable, Plastic
Plate Type
PVC
Features
Accepts Bare Wire Connections
Compatible Connector Type
HDMI
Outlet Orientation
Horizontal
Wallplate Type
Audio/Video
NEMA Enclosure Rating
Not Rated
Product Type
Wall Plate

Description

Audio/Video Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type HDMI, Number of Gangs 3, Outlet Orientation Horizontal, Number of Ports 16, Compatible Cable Performance Category Not Applicable, Material Not Applicable, Plastic, Features Accepts Bare Wire Connections, Overall Depth 1 in, Overall Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.