Zoro Homepage

A/V Wallplate, 3.5mm Stero, White

  • Mfr # 6576

  • Zoro # G4469656


product price: $4.89
/ea

Key Features

Series
Standard
Cable Type
3.5mm Stereo Audio
Material
Plastic
Color
White
For Use With
Keystone Wallplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6576
Zoro #
G4469656
UPC #
844660065760
Country of Origin
China

Dimensions

Width
0.87 in
Height
0.56 in
Depth
1.5 in
Overall Height
9/16 in
Overall Width
7/8 in
Overall Depth
1 1/2 in

Details

Item
Keystone Jack
Series
Standard
Cable Type
3.5mm Stereo Audio
Material
Plastic
Color
White
For Use With
Keystone Wallplate
Termination Type
Coupler
Number of Ports
1
Compatible Connector Type
Headphone

Description

Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category Not Applicable, Compatible Connector Type Headphone, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 9/16 in, Overall Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.