Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6541
Zoro #
G4469665
UPC #
844660065418
Country of Origin
Multiple
Dimensions
Depth
1.37 in
Height
0.87 in
Width
0.9 in
Overall Height
7/8 in
Overall Width
7/8 in
Overall Depth
1 3/8 in
Details
Item
Keystone Jack
Series
Standard
Cable Type
BNC
Material
Plastic
Color
Ivory
For Use With
Keystone Wallplate
Termination Type
Coupler
Number of Ports
1
Compatible Connector Type
BNC
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category Not Applicable, Compatible Connector Type BNC, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 7/8 in, Overall Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.