Zoro Homepage

A/V Wallplate, F Type, White

  • Mfr # 6542

  • Zoro # G4469674


product price: $1.29
/ea

Key Features

Series
Standard
Cable Type
F-Type
Material
Plastic
Color
White
For Use With
Keystone Wallplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6542
Zoro #
G4469674
UPC #
844660065425
Country of Origin
China

Dimensions

Height
0.75 in
Width
1.5 in
Depth
1.5 in
Overall Width
1 1/2 in
Overall Height
3/4 in
Overall Depth
1 1/2 in

Details

Item
Keystone Jack
Series
Standard
Cable Type
F-Type
Material
Plastic
Color
White
For Use With
Keystone Wallplate
Number of Ports
1
Termination Type
Coupler
Compatible Connector Type
F-Type

Description

Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category Not Applicable, Compatible Connector Type F-Type, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 3/4 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.