Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V WallPlate, HDMI w/Ext, 1P, White

  • Mfr # 7330

  • Zoro # G4470925


product price: $7.25
/ea

Key Features

Color
White
Number of Gangs
1
Length
5.1 in
Number of Ports
1
Cable Type
IR Receiver has a 1m cord and a 4-pin DIN connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7330
Zoro #
G4470925
UPC #
844660073307
Country of Origin
Viet Nam

Dimensions

Length
5.1 in
Width
4.7 in
Depth
1.7 in
Length (Straight Wireway)
5.1 in
Overall Width
4 3/4 in
Overall Depth
1 3/4 in

Details

Item
Audio/Video Wall Plate
Color
White
Number of Gangs
1
Number of Ports
1
Cable Type
IR Receiver has a 1m cord and a 4-pin DIN connector
Material
Plastic
Plate Type
PVC
Outlet Orientation
Vertical
NEMA Enclosure Rating
Not Rated
Product Type
Wall Plate
Compatible Connector Type
HDMI
Wallplate Type
Audio/Video

Description

Audio/Video Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type HDMI, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1 3/4 in, Overall Width 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.