Zoro Homepage

Banana Speaker Plugs, 1pr, Closed Screw

  • Mfr # 2801

  • Zoro # G4473804


product price: $4.45
/ea

Key Features

Color
Gold
Cable Type
Speaker Wire
Connection
Banana Plug
Sub-Category
Speaker Wire
Installation Method
Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801
Zoro #
G4473804
UPC #
844660028017
Country of Origin
China

Details

Item
Audio Plug
Color
Gold
Cable Type
Speaker Wire
Connection
Banana Plug
Sub-Category
Speaker Wire
Installation Method
Plug and Play
Features
Accepts Bare Wire or Spades
Material
Brass
Finish
Gold-Plated
Product Type
Audio Connector
Connector Type
Banana Plug Audio
Resistance Properties
Corrosion Resistant
Gender
Male

Description

Audio Plug, Gender Male, Product Type Connector, Color Gold, Installation Method Plug and Play, Finish Gold-Plated, Features Accepts Bare Wire or Spades, Material Brass, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.