
Banana Speaker Plugs, Dual-Gold
Mfr # 2944
Zoro # G4469412
product price: $4.35
/eaKey Features
Cable Type
Speaker Wire
Connection
Banana Plug
Sub-Category
Speaker Wire
Features
Accepts Bare Wire, Spades or Other Banana Plugs
Installation Method
Plug and Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2944
Zoro #
G4469412
UPC #
844660029441
Country of Origin
China
Details
Item
Audio Plug
Color
Gold/Red
Cable Type
Speaker Wire
Connection
Banana Plug
Sub-Category
Speaker Wire
Features
Accepts Bare Wire, Spades or Other Banana Plugs
Installation Method
Plug and Play
Material
Brass
Finish
Gold-Plated
Connector Type
Banana Plug Audio - Male
Product Type
Audio Connector
Gender
Male
Resistance Properties
Corrosion Resistant
Description
Audio Plug, Gender Male, Product Type Connector, Color Gold/Red, Installation Method Plug and Play, Compatible Coaxial Cable Type Not Applicable, Finish Gold-Plated, Features Accepts Bare Wire, Spades or Other Banana Plugs, Material Brass, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.