Blackbird 4K DisplayPort 1.4 USB 3.0 2x1 KVM Switch_ 4K at 60Hz_ HDR_ YCbCr 4:4:4_ HDCP 2.2

  • Mfr # 42645

  • Zoro # G316424511


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
4096 x 2160
Data Transfer Rate
4.05-GB/s
Frequency
60 Hz, 50 Hz
Number of HDMI Ports
1
USB Standard
USB 2.0, USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42645
Zoro #
G316424511
UPC #
889028000000
Country of Origin
Viet Nam

Dimensions

Width
7 in
Depth
3 in
Height
1 in

Details

Max. Resolution
4096 x 2160
Data Transfer Rate
4.05-GB/s
Frequency
60 Hz, 50 Hz
Number of HDMI Ports
1
USB Standard
USB 2.0, USB 3.0
Input Voltage Range
100 ~ 240 VAC
Graphic Mode
4K UHD, 4K
Connectivity Technology
Wired
Number of Computers Supported
2
Number of DisplayPorts
3
Item
KVM Switchbox
Number of USB Ports
6
HDMI
Yes
Input Current
3 A
USB 2.0
Yes
USB
Yes
DisplayPort
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.