Blackbird 4K DisplayPort 1.4 USB 3.0 4x1 KVM Switch 4K at 60Hz HDR YCbCr 4:4:4 HDCP 2.2

  • Mfr # 42646

  • Zoro # G812348281


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
4096 x 2160
Frequency
60 Hz, 50 Hz
USB Standard
USB 3.0
Data Transfer Rate
4.05-GB/s
Package Contents
DisplayPort® 4x1 KVM Switch, AC Power Adapter (5 VDC, 3A), IR Remote Control, IR Extender, 4x USB 3.0 Cables (Type-A to Type-B), 2x Rackmount Ears, 4x Rackmount Screws, User's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42646
Zoro #
G812348281
UPC #
-
Country of Origin
Viet Nam

Details

Max. Resolution
4096 x 2160
Frequency
60 Hz, 50 Hz
USB Standard
USB 3.0
Data Transfer Rate
4.05-GB/s
Package Contents
DisplayPort® 4x1 KVM Switch, AC Power Adapter (5 VDC, 3A), IR Remote Control, IR Extender, 4x USB 3.0 Cables (Type-A to Type-B), 2x Rackmount Ears, 4x Rackmount Screws, User's Manual
Number of DisplayPorts
5
Number of Computers Supported
4
HDMI
Yes
Input Current
3 A
Connectivity Technology
Wired
DisplayPort
Yes
Minimum Operating Temperature
32°F (0°C)
Number of HDMI Ports
1
Item
KVM Switchbox
Graphic Mode
4K UHD, 4K
Mount Type
Rack-mountable
Input Voltage Range
100 ~ 240 VAC
USB
Yes
Maximum Operating Temperature
113°F (45°C)
Number of USB Ports
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.