Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Blackbird 4K HDBaseT 1x4 Splitter Extender with PoC_ EDID_ IR_ RS-232_ 21793

Blackbird 4K HDBaseT 1x4 Splitter Extender with PoC_ EDID_ IR_ RS-232_ (Discontinued)

  • Mfr # 21793
  • Zoro # G1715414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21793
Zoro #
G1715414
UPC #
889028050897
Country of Origin
China

Description

Monoprice's BlackbirdTM 4K HDBaseTTM 1x4 Splitter/Extender is a great tool for splitting and extending HDMI® signals to distances up to 60 meters over a single Cat6 cable. It uses the HDBaseT transmission protocol and supports the Power over Cable (PoC) feature; which means that the receivers can be installed in locations without access to AC power. It supports HDMI resolutions up to 4K and can extend IR signals to control the source device from the remote locations. It also includes support for RS-232 computer control. Features: Supports resolutions up to 4K Transmits 4K video to distances up to 131 feet (40 meters) Transmits 1080p video to distances up to 196 feet (60 meters) Supports the Power over Cable (PoC) feature Supports 5 types of EDID® control Can be cascaded with additional Splitter/Extenders Includes a local HDMI® output port Supports RS-232 computer control IR accessories not included Sample Connection Diagram Support Files: User's Manual (May 31; 2017) BlackbirdTM is a trademark of Monoprice Inc. HDBaseTTM and the HDBaseT Alliance logo are trademarks of the HDBaseT Alliance. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. EDID® is a registered trademark of the Video Electronics Standards Association. HDCPTM is a trademark of Digital Content Protection LLC. Updated Aug 7; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.