Blackbird 4K HDBaseT Extender Kit 120m HDR 18Gbps 4K at 60Hz YCbCr 4:4:4 HDCP 2.2 PoC

  • Mfr # 41097

  • Zoro # G212352789


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Base Unit Connectivity Technology
Wired
Twisted Pair Cable Standard
Category 5e, Category 6
Remote (IR) Output
2
Maximum Operating Distance
393.70 ft
Remote (IR) Input
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41097
Zoro #
G212352789
UPC #
-
Country of Origin
United States

Details

Base Unit Connectivity Technology
Wired
Twisted Pair Cable Standard
Category 5e, Category 6
Remote (IR) Output
2
Maximum Operating Distance
393.70 ft
Remote (IR) Input
2
Frequency
60 Hz
Item
Video Extender Transmitter/Receiver
Number of Network (RJ-45) Ports
2
HDMI In
Yes
HDBase-T
Yes
Network (RJ-45)
Yes
HDMI Out
Yes
Product Line
Blackbird
Number of HDMI Outputs
2
Maximum Video Resolution
3840 x 2160
Supported Video Modes
1080p
Graphics Modes
4K

Description

Monoprice Blackbird 4K HDBaseT Extender Kit 120m HDR 18Gbps 4K at 60Hz YCbCr 4:4:4 HDCP 2.2 PoC RS-232 Loop Out and Bidirectional IR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.