Blackbird 4K HDMI 2.0 USB 3.0 4x1 KVM Switch_ 4K at 60Hz_ HDR_ YCbCr 4:4:4_ HDCP 2.2 (Discontinued)
- Mfr # 42644
- Zoro # G716424302
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42644
Zoro #
G716424302
UPC #
889028000000
Country of Origin
Viet Nam
Details
Connectivity Technology
Wired
Number of DisplayPorts
5
Mount Type
Rack-mountable
Number of USB Ports
8
USB
Yes
Package Contents
DisplayPort® 4x1 KVM Switch, AC Power Adapter (5 VDC, 3A), IR Remote Control, IR Extender, 4x USB 3.0 Cables (Type-A to Type-B), 2x Rackmount Ears, 4x Rackmount Screws, User's Manual
Max. Resolution
4096 x 2160
Frequency
60 Hz, 50 Hz
HDMI
Yes
USB Standard
USB 3.0
Item
KVM Switchbox
Input Current
3 A
Input Voltage Range
100 ~ 240 VAC
Graphic Mode
4K UHD, 4K
DisplayPort
Yes
Data Transfer Rate
4.05-GB/s
Number of Computers Supported
4
Number of HDMI Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.