This item is Discontinued.

Monoprice Blackbird 4K Pro 1x4 Ultra Slim HDMI Splitter_ HDR_ 4K@60Hz_ HDCP 2.2 21613

Blackbird 4K Pro 1x4 Ultra Slim HDMI Splitter_ HDR_ 4K@60Hz_ HDCP 2.2 (Discontinued)

  • Mfr # 21613
  • Zoro # G1715350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21613
Zoro #
G1715350
UPC #
889028049358
Country of Origin
China

Description

Monoprice's BlackbirdTM 4K Pro 1x4 HDMI® Splitter is a cost effective solution for distributing high resolution HDMI signals. It delivers 18Gbps bandwidth and supports resolutions up to 4K@60Hz YCbCr 4:4:4. It supports HDCPTM 2.2 and automatic EDID® detection. Features: 4 simultaneous HDMI® outputs Supports HDCPTM 2.2 Supports resolutions up to 4K@60Hz YCbCr 4:4:4 18 Gbps maximum bandwidth Automatically uses the EDID® of the first detected display Support Files: User's Manual (Jan 6; 2017) BlackbirdTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. HDCPTM is a trademark of Digital Content Protection LLC. EDID® is a registered trademark of the Video Electronics Standards Association. Updated Aug 7; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.