Shop MONOPRICE
Create Account
Blackbird 4K@60Hz Multi Video Input HDMI Converter
- Mfr # 39798
- Zoro # G1721319
product price:
$
198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39798
- Zoro #
- G1721319
- UPC #
- 889028139707
- Country of Origin
- China
Description
This Blackbird Multi Video Input to HDMI® Converter converts Mini DisplayPort® video with audio; HDMI video with audio; VGA video with 3.5mm analog audio; and USB Type-C® video with audio to HDMI video and audio. It supports output resolutions up to 4K@60Hz and can automatically switch inputs when the selected input is turned off. Features: Accepts Mini DisplayPort®; HDMI®; VGA with 3.5mm analog audio; and USB Type-C® audio/video inputs Outputs HDMI audio and video at resolutions up to 4K@60Hz Automatically selects the next active input Support Files: User's Manual (Aug 22; 2019) BlackbirdTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. USB Type-C® and USB-C® are trademarks of USB Implementers Forum; Inc. Updated Dec 30; 2019
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.