Shop MANHATTAN
See all product information
Create Account
16.5 FT HDMI M-M CABLE
- Mfr # 306133
- Zoro # G914883574
product price:Â
$
11.99
/ea
Key Features
Cable Type
HDMI
Cable Length
16.50 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Audio Return Channel (ARC), EMI/RF Protection, Booted, Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 306133
- Zoro #
- G914883574
- UPC #
- 766623306133
- Country of Origin
- China
- Cable Type
- HDMI
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Features
- Audio Return Channel (ARC), EMI/RF Protection, Booted, Molded
- Conductor Material
- Copper
- Shielding
- Yes
- Standards
- UL20276
- Item
- A/V Cable
- Device Supported
- Gaming Console, Blu-ray Player, Desktop Computer, Audio/Video Device, PC
- Certifications & Standards
- UL20276
- American Wire Gauge
- 30 AWG
- Conductor
- Copper
- Data Transfer Rate
- 10.2 Gbit/s
- Contact Plating
- Nickel
- Connector on Second End Details
- (1) 19-pin HDMI Digital Audio/Video - Male
- Connector on First End Details
- (1) 19-pin HDMI Digital Audio/Video - Male
Dimensions
- Cable Length
- 16.50 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.