Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Blackbird HDBaseT 1x4 Splitter Extender_ 150m 31058

Blackbird HDBaseT 1x4 Splitter Extender_ 150m (Discontinued)

  • Mfr # 31058
  • Zoro # G1715518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31058
Zoro #
G1715518
UPC #
889028077696
Country of Origin
China

Description

The BlackbirdTM HDBaseTTM 1x4 Splitter and Extender features a single HDMI® input; which splits into four HDBaseT outputs and an HDMI pass-through output for connecting a local HDMI display. It supports video resolutions up to 1080p@60Hz and all HDMI audio formats. It can extend the HDBaseT signal to the included HDBaseT receiver to distances up to 492 feet (150 meters) using a single Cat6 Ethernet cable. It supports the Power over Cable (PoC) feature; which allows the receivers to be powered by the splitter over the Ethernet cable connection. It supports bidirectional IR extension and RS-232 serial control. How it Works Features Splits a single HDMI® input to four HDBaseTTM outputs Includes an HDMI pass-through output for connecting a local display Supports video resolutions up to 1080p@60Hz; as well as all HDMI audio formats Extends 1080p@60Hz signals to distances up to 492 feet (150 meters) over a single Cat6 Ethernet cable Supports the Power over Cable (PoC) feature; allowing the HDBaseT receivers to be powered by the splitter over the Ethernet cables Supports bidirectional IR control Supports RS-232 control Features smart EDID® management with the ability to use fixed EDID using the rear panel DIP switches Compatible with the HDMI 1.4 and HDCPTM 2.2 specifications What's in the Box? 1x BlackbirdTM HDBaseTTM 1x4 splitter and extender • 4x HDBaseT receivers • 2x Splitter short mounting ears • 2x Splitter long mounting ears • 8x Receiver mounting ears • 12x Mounting ear screws • 20x Plastic feet • 1x IR receiver • 4x IR transmitters • 1x RS-232 cable (3-pin to DB9) • 4x 3-pin Euroblock connectors • 1x AC power adapter (24 VDC; 2.71A) with attached NEMA 1-15 US standard plug • 1x User's manual Buy with Confidence Monoprice not only stands behind every product we sell with a 3 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Feb 21; 2018) BlackbirdTM is a trademark of Monoprice Inc. HDBaseTTM and the HDBaseT Alliance logo are trademarks of the HDBaseT Alliance. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. EDID® is a registered trademark of the Video Electronics Standards Association. HDCPTM is a trademark of Digital Content Protection LLC. Updated Aug 13; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.