Zoro Homepage

Blank Panel, 0.7in.Hx6in.W

  • Mfr # 7263

  • Zoro # G3008568


product price: $13.95
/ea

Key Features

Material
Steel
Finish
Black
For Use With
Racks
Number of Ports
0
Type
Rack Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7263
Zoro #
G3008568
UPC #
-
Country of Origin
China

Dimensions

Height (Ft.)
0.44 ft
Width (In.)
19 in
Height (In.)
5.25 in
Overall Width
19 in
Overall Height
5 1/4 in

Details

Item
Blank Panel
Material
Steel
Finish
Black
For Use With
Racks
Number of Ports
0
Type
Rack Mount
Color
Black
Number of 6-Packs
0
Material of Construction
Steel
Accessory Group
Network
Rack Units
3
Standards
GSA Approved
Product Type
Blank Panel

Description

Blank Panel, Color Black, Finish Black, For Use With Racks, Material Steel, Product Type Blank Panel, Rack Units 3, Overall Load Capacity Not Applicable, Number of Ports 0, Resistance Properties Not Applicable, Overall Height 5 1/4 in, Overall Width 19 in, Standards GSA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.