Zoro Homepage

Blkbird 4K Pro HDBaseT Extender Kit_ IR_ 70m w/PoC_ RS-232_ HDCP 2.2

  • Mfr # 21609

  • Zoro # G2017148


product price: $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21609
Zoro #
G2017148
UPC #
889028049310
Country of Origin
China

Description

This BlackbirdTM 4K Pro HDBaseTTM Extender Kit allows you to extend High Speed HDMI® signals using a single Cat6 Ethernet cable. It supports extension of 4K@60Hz video to distances up to 115 feet (35 meters) and 1080p video to distances up to 230 feet (70 meters). It delivers 10.2Gbps bandwidth and is compliant with HDCPTM 2.2. It supports the Power over Cable (PoC) feature; which uses the Cat6 cable to deliver power to either the transmitter or receiver; so it can be installed without the need for a nearby AC power outlet. Pick your perfect Monoprice BlackbirdTM HDBaseTTM Extender Kit Available with 4K@60Hz and 1080p@60Hz transmission distances to accommodate your video extension needs. See comparison chart below for details. P/N 4K@60Hz Transmission Distance 1080p@60Hz Transmission Distance HDR Support Power over Cable IR & RS-232 Pass-Through HDCPTM 2.2 21609 115 feet (35m) 220 feet (70m) PoC 21792 229 feet (70m) 328 feet (100m) PoH 30446 131 feet (40m) 229 feet (70m) PoC 31055 492 feet (150m) PoC Support Files: User's Manual (Jun 12; 2017) BlackbirdTM is a trademark of Monoprice Inc. HDBaseTTM and the HDBaseT Alliance logo are trademarks of the HDBaseT Alliance. HDCPTM is a trademark of Digital Content Protection LLC. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Blu-ray DiscTM and Blu-rayTM are trademarks of the Blu-ray Disc Association. Updated Jul 31; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.